Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 20 PIECE PERFO ACCESSORY AND HOOK KIT 14031412
BOTT 20 PIECE PERFO ACCESSORY AND HOOK KIT 14031412
perfo hook kit 20 piece WxDxH: 380x140x140mm zinc plated
References
bott:
14031412
rubix:
2000643
ean:
4025002871553
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT 20 PIECE PERFO ACCESSORY AND HOOK KIT 14031412
perfo hook kit 20 piece. Steel construction with fast and secure perfolock clip on design. For use with perfo panels. Finish: Zinc plated. WxDxH: 380x140x140mm
Applications
Constructed from steel
Galvanized finish
Technical specifications
Attributes
Height
140
mm
Depth
140
mm
Width
380
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.68
excl. VAT
/
Each
£
64.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT CNC CABINET INNER DRAWER 800 X 525 X 175MM 40522015.16V
BOTT 4 TUBE/CAN HOLDER 14021054.16
BOTT INSERT HSK A63/B80 15002050
FACOM TOOL HOOK CKS.51A
SPARTEX SSDINSERT52B 200MM DEPTH DRAWER INSERT OPTION B
BOTT 41010198.16 2.0M CUBIO BENCH OH KIT 20-06
BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 25 X 200MM PACK OF 50 TS220
BOTT CUBIO DRAWER KIT 175H 40522047.16V
BOTT POWERTOOL HOLDERS 60MM PACK OF 5 14-011018
GEDORE 1/2DR 14 SOCKET RAIL VH 19
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP BLUE 20MM X 10M
SPARTEX SC846060LLXX EXTENSION BENCH 840X900X600 L/Grey
WERA 134001 RACK FOR KRAFTFORM SCREWDRIVERS
SPARTEX SSDINSERT12B 125MM DEPTH DRAWER INSERT OPTION B
SPARTEX SQ849060GLET SQ TUBE WORKBENCH EXTENSION 840.900.600 L/Grey