Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 1488362 BELLOWS KIT
FESTO 1488362 BELLOWS KIT
Gaiters Festo
References
festo:
EADB-V2-63-S101-200
rubix:
390A9161
manufacturer :
1488362
ean:
4052568233549
Technical specifications
Diameter
63
mm
Minimum length
101
mm
Maximum length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1488362 BELLOWS KIT
Bellows kit EADB-V2-63-S101-200 Outside diameter=93 mm, Size=63, Stroke range=101 - 200 mm, Piston rod extension=68 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
349,78
g
Diameter
63
mm
Minimum length
101
mm
Maximum length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
179.72
excl. VAT
/
Each
£
215.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553385 BELLOWS KIT
FESTO 553397 BELLOWS KIT
SIMRIT CAMC V6-00619 42CR 764 CAMC V6-00619 42CR 764
FESTO 553313 BELLOWS KIT DADB-V6-50-S51-125
SIMRIT CAMC V6-00773 42CR 764 CAMC V6-00773 42CR 764
FESTO 553291 BELLOWS KIT DADB-V6-40-S10-50
FESTO 553511 BELLOWS KIT
FESTO 553311 BELLOWS KIT
FESTO 553411 BELLOWS KIT
SIMRIT 29370 FREUDENBERG SEAL
FESTO 2828830 BELLOWS KIT
FESTO 2828834 BELLOWS KIT
FESTO 553377 BELLOWS KIT
FESTO 553323 BELLOWS KIT
FESTO 553477 BELLOWS KIT