Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553421 BELLOWS KIT
FESTO 553421 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-25-S10-50
rubix:
390A5624
manufacturer :
553421
ean:
4052568095871
Technical specifications
Diameter
25
mm
Minimum length
10
mm
Maximum length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553421 BELLOWS KIT
Bellows kit DADB-S1-25-S10-50 For standard cylinders to ISO 6432 Outside diameter=29 mm, Size=25, Stroke range=10 - 50 mm, Piston rod extension=22 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
30,27
g
Diameter
25
mm
Minimum length
10
mm
Maximum length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.03
excl. VAT
/
Each
£
97.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553425 BELLOWS KIT
SIMRIT 427269 FREUDENBERG SEAL
FESTO 553359 BELLOWS KIT
FESTO 1488365 BELLOWS KIT
FESTO 553445 BELLOWS KIT
FESTO 1489406 BELLOWS KIT
FESTO 553457 BELLOWS KIT
FESTO 553371 BELLOWS KIT
FESTO 553279 BELLOWS KIT
FESTO 553351 BELLOWS KIT
FESTO 553385 BELLOWS KIT
FESTO 553461 BELLOWS KIT
FESTO 553365 BELLOWS KIT
FESTO 553285 BELLOWS KIT
SIMRIT 428832 FREUDENBERG SEAL