Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553363 BELLOWS KIT
FESTO 553363 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-80-S351-375
rubix:
390A5715
manufacturer :
553363
ean:
4052568196776
Technical specifications
Diameter
80
mm
Minimum length
351
mm
Maximum length
375
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553363 BELLOWS KIT
Bellows kit DADB-V6-80-S351-375 For standard cylinders to ISO 15552 Outside diameter=93 mm, Size=80, Stroke range=351 - 375 mm, Piston rod extension=87 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
366,83
g
Diameter
80
mm
Minimum length
351
mm
Maximum length
375
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
245.18
excl. VAT
/
Each
£
294.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553305 BELLOWS KIT
FESTO 553349 BELLOWS KIT
FESTO 553479 BELLOWS KIT
FESTO 553335 BELLOWS KIT
SIMRIT 434024 FREUDENBERG SEAL
SIMRIT 438549 FREUDENBERG SEAL
FESTO 553283 BELLOWS KIT
FESTO 553299 BELLOWS KIT
FESTO 1488361 BELLOWS KIT
FESTO 553505 BELLOWS KIT
FESTO 553389 BELLOWS KIT
FESTO 553329 BELLOWS KIT
FESTO 553471 BELLOWS KIT
FESTO 2828831 BELLOWS KIT
FESTO 553313 BELLOWS KIT DADB-V6-50-S51-125