Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553409 BELLOWS KIT
FESTO 553409 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-20-S51-100
rubix:
390A5622
manufacturer :
553409
ean:
4052568095864
Technical specifications
Diameter
20
mm
Minimum length
51
mm
Maximum length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553409 BELLOWS KIT
Bellows kit DADB-S1-20-S51-100 For standard cylinders to ISO 6432 Outside diameter=29 mm, Size=20, Stroke range=51 - 100 mm, Piston rod extension=34 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
107,5
g
Diameter
20
mm
Minimum length
51
mm
Maximum length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.18
excl. VAT
/
Each
£
99.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 1489409 BELLOWS KIT
FESTO 2828831 BELLOWS KIT
FESTO 553367 BELLOWS KIT
SIMRIT 434071 FREUDENBERG SEAL
FESTO 553517 BELLOWS KIT DADB-S1-63-S426-475
FESTO 553349 BELLOWS KIT
FESTO 1489406 BELLOWS KIT
FESTO 1489408 BELLOWS KIT
FESTO 2828836 BELLOWS KIT
SIMRIT 434015 FREUDENBERG SEAL
FESTO 553305 BELLOWS KIT
FESTO 553427 BELLOWS KIT
FESTO 553439 BELLOWS KIT
FESTO 553489 BELLOWS KIT
FESTO 2828843 BELLOWS KIT