References
Dormer:G15420.5
Rubix:024256
EAN:7320760149393



Product details : DORMER G15420.5 COUNTERSINK 20.50 MM 5972801
HSS Galvanized drill 82° met 3-cutting edges cylindrical shaft DIN 335 C uncoated for steel <1200 N/mm². Titanium en nickel alloys <1200 N/mm². Copper and brass alloys.
FRAISE 20.5 X3.5 3D QC G154 EBAVURER/CHANFREINER 82DEG HSS
Technical specifications
Attributes
| Bevel angle | 82 ° |
|---|---|
| Diameter | 20.5 mm |
| Number of teeth | 3 |
| Tail | 10 mm |
| Din standard | din 335 c |
| Total length | 63 mm |
| Body material | hss |
| Coating | blank |
Show UNSPSC/ECL@SS
£ 80.01 excl. VAT
/ Each
£ 96.01 incl. VAT
- Usually arrives within 14 working days
