References
Dormer:G1367.3
Rubix:1066960
EAN:7320760108727



Product details : DOR HSS CSINK 7.3
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C uncoated for steel <1200 N/mm². Titanium en nickel alloys <1200 N/mm². Copper and brass alloys.
CUTTER 7,3X1,8 3D QC G136 DEBURRER/CHAMFERER 90DEG HSS
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 7.3 mm |
| Number of teeth | 3 |
| Tail | 6mm |
| Din standard | din 335 c |
| Total length | 50 mm |
| Body material | hss |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 22.53 excl. VAT
/ Each
£ 27.04 incl. VAT
- Usually arrives within 14 working days
