GARRYSON MINIATURE FLAP WHEEL 25 X 25MM 120 GRIT 6MM SHANK GSM2525120
Garryson Miniature Flap Wheels
See technical informationReferences
ATA Garryson:GSM2525120
Rubix:2577614
Product details : GARRYSON MINIATURE FLAP WHEEL 25 X 25MM 120 GRIT 6MM SHANK GSM2525120
A quick and economical solution for finishing, grinding, cleaning, polishing and sanding of small intricate work-pieces. Suitable for use on metals, wood and other non-metallic surfaces. Works very well on both flat and contoured surfaces.
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Thickness | 25 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 6.36 excl. VAT
/ Each
£ 7.63 incl. VAT
- Usually arrives within 14 working days

