KLINGSPOR 258925 NFS600 FINISHING MOP 60 X 50 6 MM VERY FINE PK10
NFS 600 Small abrasive mop
See technical informationReferences
Klingspor:258925
Rubix:416A2820
EAN:4014855090051

Product details : KLINGSPOR 258925 NFS600 FINISHING MOP 60 X 50 6 MM VERY FINE PK10
NFS 600 small finishing mop, 60 x 50 x 6 mm very fine aluminium oxide
Technical specifications
Attributes
| Diameter | 60 mm |
|---|---|
| Thickness | 50 mm |
| Grain | very fine |
| Application | metals |
| Max speed | 32 m/s |
| Mounting typ | non-woven web spindle mop for 6 mm shaft |
Show UNSPSC/ECL@SS
£ 146.50 excl. VAT
/ Each
£ 175.80 incl. VAT
- Usually arrives within 14 working days