3M 712508 SCOTCH-WELD LOW ODOUR ACRYLIC ADHESIVE GREEN 45ML
3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP8825NS
See technical informationSee documentsReferences
3M:7100067297
Rubix:212A0592
Manufacturer :7100067297
EAN:00051115812880

Documents
Product details : 3M 712508 SCOTCH-WELD LOW ODOUR ACRYLIC ADHESIVE GREEN 45ML
When using a Duo Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing.Non Sag with Excellent Impact StrengthMaking work safer, faster, and more efficient, that's just a few of the benefits of our 3M™ Scotch Weld™ Low Odour Acrylic Adhesive DP8825NS. With a 10:1 mix ratio and a 25 minute work life there's time to position substrates prior to adhesion. Once fully cured it will reach 1,000 psi (7 MPa) of overlap shear strength in just under 56 minutes, half the time of similar adhesives, increasing throughput and productivity while featuring high peel and impact performance. With lower Odour and non flammable properties, 3M™ Scotch Weld™ Low Odour Acrylic Adhesive DP8825NS contributes to a safer work environment compared to typical acrylic adhesives. Added non sag properties assure the adhesive is applied exactly where you want it and won't migrate during the application or bonding processes. And the 18 month room temperature shelf life of the product simplifies inventory management.Recommended ApplicationsMetalworking such as HVAC, appliance, sporting goods, and specialty vehiclesSign manufacturing such as panel to frame bonding, trim attachment, letter bonding, and frame assemblyBonding plastics, composites and powder coats to metalTypically used for larger parts where a longer open time is needed for assemblyEasy Adhesion with AcrylicAcrylic adhesives are two part methyl methacrylate adhesives (MMA) that provide excellent bond strength and durability. Often referred to as epoxy adhesives or epoxy glue, acrylics actually belong to a separate chemical family with their own unique characteristics. Acrylic glues have several features that make them easier to use, including a much faster cure speed, higher tolerance for oily or unprepared bonding surfaces and the ability to bond a wide variety of materials, including nearly all plastics. Newer acrylic adhesive formulations are room temperature stabl
3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP8825NS is our low-Odour, non-sag, toughened, two-part acrylic adhesive. This adhesive is an ideal choice for a wide variety of industrial and commercial applications since it reaches structural strength twice as fast as most other competitive acrylic adhesives with a comparable open time.
Strengths
25 minute work life with 56 minutes structural strength;Low Odour and non-flammable properties for a safer working environment compared to typical acrylic adhesives;Durable finished bond with excellent shear and high impact strength;Bonds difficult surfaces such as powder coats and most plastics;18-month room temperature shelf life simplifies inventory management;Features spacer beads to control bond line thickness to prevent excessive squeeze out
Applications
Resistance to impact
Technical specifications
Attributes
| Volume | 45 ml |
|---|---|
| Colour | green |
| Type | acrylic |
| Shelf Life | 24 months from date of manufacture (unopened original containers, under recommended storage conditions) |
| Weight | 50.4 g |
| Max. temperature | 85 °C |
| Base material | stainless steel |
Show UNSPSC/ECL@SS
£ 18.78 excl. VAT
/ Each
£ 22.54 incl. VAT
- Delivery usually within ( 13 ) days