References
Ansell:16-650-8
Rubix:124A3344
Manufacturer :16650080
EAN:0076490495428





Product details : "ANSELL 16-650 ALPHATEC FULLY COATED GAUNTLETS 12"" GRN SIZE 8"
A Gloves offering even better performance for light to medium stress glass handling.Crinkle finish provides excellent wet and dry grip on slippery surfaces but also protects the hand from sharp edges.Ergonomically designed to follow the natural shape of the hand. A more natural Gloves shape delivers a better fit and makes for safer handling.Good cushioning, good cut resistance, good comfort.AQL 16-650: 1.5 (EN374)
Strengths
Natural rubber coating on an interlock liner
Applications
Green spaces
• Local authorities
• Oyster-farming
• Slippery plastics
• Tiles and ceramics
• Tin plates
• Waste collection
• Local authorities
• Oyster-farming
• Slippery plastics
• Tiles and ceramics
• Tin plates
• Waste collection
Technical specifications
Attributes
| Logistic Weight | 183 g |
|---|---|
| Type | glove |
| Size | 8 |
| Cutting resistance level | 2 |
| Main material | cotton |
| Coating of the gloves | latex |
| Length | 310 mm |
Show UNSPSC/ECL@SS
£ 8.23 excl. VAT
/ Each
£ 9.88 incl. VAT
- Usually arrives within 14 working days