Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Heat resistant gloves
SKF TMBA G11ET HIGH TEMPERATURE GLOVE
SKF TMBA G11ET HIGH TEMPERATURE GLOVE
Glove
References
skf:
TMBA G11ET
rubix:
80081144
ean:
7316572309957
Technical specifications
Size
10
Main material
para-aramid
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF TMBA G11ET HIGH TEMPERATURE GLOVE
Technical specifications
Attributes
Size
10
Main material
para-aramid
Colour
yellow
Material
kevlar®;cotton (inner lining)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
194.52
excl. VAT
/
Each
£
233.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PROGARM 2678 ARC GLOVE TAN XL
TEGERA 17 LEATHER GLOVE 8 M
TEGERA 884A SYNTHETIC GLOVE 10 XL
TEGERA 169 LEATHER GLOVE 8 M
TEGERA 17 LEATHER GLOVE 11 2XL
ANSELL 42-474 ACTIVARMR 2241B HEAT RESISTANT GLOVES GREY SIZE 9
ANSELL 42-445 ACTIVARMR 2241B NITRILE FULLY COATED GLOVES GRY SIZE 10
TEGERA 169 LEATHER GLOVE 9 L
ANSELL 42-445 ACTIVARMR 2241B NITRILE FULLY COATED GLOVES GRY SIZE 9
ANSELL 43-113 ACTIVARMR 154XE KEVLAR GLOVES YELLOW SIZE 11
TEGERA 884A SYNTHETIC GLOVE 12 3XL
TEGERA 169 LEATHER GLOVE 13 4XL
TEGERA 139 LEATHER GLOVE 12 3XL
TEGERA 464 SYNTHETIC GLOVE 11 2XL
TEGERA 884A SYNTHETIC GLOVE 6 XS