TEGERA 17 LEATHER GLOVE 11 2XL


Leather glove TEGERA 17

References
tegera:17-11
rubix:2586446
ean:7392626027459
brand logo
brand logo
Technical specifications
Size11
Coatingwithout
Thermal performance level (EN 407)42334x
See all Specifications

Product details : TEGERA 17 LEATHER GLOVE 11 2XL


TEGERA® 17, Heat-resistant glove, fully lined, 1,2-1,4 mm split cowhide of top quality, jersey, Cat. II, withstands contact heat up to 100°C, reinforced seams, for heavy work

Strengths

Comfort: Soft jersey lining provides superior comfort while use
Elasticity: 180 degree elasticated knit wrist gives a secure fit and provides good flexible movement
Durability: Reinforced design improves glove's durability
Resistance: Withstands up to 100°C of contact heat and resist welding sparks and grinding splash

Technical specifications


Attributes
Size11
Coatingwithout
Thermal performance level (EN 407)42334x
Contact heat resistance (EN 407)100 °C
Main materialtextile
Cutting resistance level2
Colouryellow
Materialjersey
Show UNSPSC/ECL@SS
£ 8.04 excl. VAT
/ Each
£ 9.65 incl. VAT
  • Usually arrives within 14 working days