Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Heat resistant gloves
TEGERA 464 SYNTHETIC GLOVE 11 2XL
TEGERA 464 SYNTHETIC GLOVE 11 2XL
Chemical protection glove TEGERA 494
References
tegera:
464-11
rubix:
80379389
ean:
7392626032347
Technical specifications
Size
11
Coating
without
Length
350
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 464 SYNTHETIC GLOVE 11 2XL
TEGERA® 494, Chemical protection glove, winter-lined, 0,5* mm neoprene, crinkled grip pattern, Cat. III, withstands contact heat up to 500°C, extra long, latex-free, for heavy work
Technical specifications
Attributes
Size
11
Coating
without
Length
350
mm
Thermal performance level (EN 407)
x2xxxx
Contact heat resistance (EN 407)
250
°C
Main material
polyester
Cutting resistance level
2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.73
excl. VAT
/
Each
£
26.08
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SKF SKF HEAT RES GLOVES TMBAG11
TEGERA 464 SYNTHETIC GLOVE 9 L
TEGERA 884A SYNTHETIC GLOVE 12 3XL
TEGERA 139 LEATHER GLOVE 8 M
ANSELL 42-474 ACTIVARMR 2241B HEAT RESISTANT GLOVES GREY SIZE 10
TEGERA 32 LEATHER GLOVE 11 2XL
TEGERA 139 LEATHER GLOVE 11 2XL
TEGERA 139 LEATHER GLOVE 6 XS
TEGERA 169 LEATHER GLOVE 11 2XL
ANSELL 43-113 ACTIVARMR 154XE KEVLAR GLOVES YELLOW SIZE 11
TEGERA 139 LEATHER GLOVE 14 5XL
POLYCO 9010 HOT GLOVES SHORT 1232X WHT/RED SIZE L
TEGERA 139 LEATHER GLOVE 12 3XL
TEGERA 169 LEATHER GLOVE 7 S
TEGERA 32 LEATHER GLOVE 8 M