Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 671 LEATHER GLOVE 9 L
TEGERA 671 LEATHER GLOVE 9 L
Leather glove TEGERA 671
References
tegera:
671-9
rubix:
386A1220
ean:
7392626028005
Technical specifications
Size
9
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 671 LEATHER GLOVE 9 L
TEGERA® 671, Leather glove, unlined, 0,7-0,8 mm full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for assembly work
Technical specifications
Attributes
Size
9
Coating
Without
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.87
excl. VAT
/
Each
£
10.64
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
GISS 848156 G-GRIP BLUE LATEX COATED GLOVES BLU/GRY 2142X 8
TEGERA 88800 LEATHER GLOVE 7 S
TEGERA 43001 SYNTHETIC GLOVE CRF 8 M
Portwest A150ORRXL Fortis Grip Glove Orange SIZE XL
TEGERA 113 LEATHER GLOVE 7 S
TEGERA 888 LEATHER GLOVE 7 S
SKYTEC SKY082 PRO ARGON THERMAL COLD PROTECTION GLOVES BLACK 8/M
TEGERA 8801 SYNTHETIC GLOVE INFINITY 9 L
TEGERA 883A SYNTHETIC GLOVE 10 XL
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 11
TEGERA 8802 SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 8804 SYNTHETIC GLOVE INFINITY 10 XL
TEGERA 8804 SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 6614 LEATHER GLOVE 8 M
TEGERA 8830R SYNTHETIC GLOVE CRF 7 S