Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
GISS 844942 DISPOSABLE G-LATEX POWDERED GLOVES WHT S10 PACK OF 100
GISS 844942 DISPOSABLE G-LATEX POWDERED GLOVES WHT S10 PACK OF 100
Gloves g-latex (powdered)
References
giss:
844942
rubix:
200A3726
ean:
3660338074066
Technical specifications
Size
10
Main material
Latex
Length
240
mm
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 844942 DISPOSABLE G-LATEX POWDERED GLOVES WHT S10 PACK OF 100
Ambidextrous gloves made of powdered latex short-term use. AQL 1,5. .
Box of 100 gloves/ Carton of 10 boxes. .
APPLICATIONS .
Food distribution, agro-food industries, collective catering, maintenance operations. Approved for medical use. .
STRONG POINTS .
Minimal allergic risk. Standard: EN374 and EN374-2
Strengths
Superior quality latex gloves
Technical specifications
Attributes
Size
10
Main material
Latex
Length
240
mm
Powdered
Yes
Material
Latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.20
excl. VAT
/
Each
£
21.84
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ANSELL 92-670 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 8.5-9 PK100
KC KIMTECH SCIENCE PURPLE NITRILE GLOVE BOX OF 100 SMALL
ANSELL 92-134 MICROFLEX NITRILE POWDERFREE GLOVES BLUE SIZE 7 PK100
POLYCO GL890 NITRILE P'FREE EXAMINATION GLOVES BLUE SIZE S BX100
ANSELL 93-360 MICROFLEX 3LYR NITRILE NEO GLOVES TEAL SIZE 7.5-8 M PK50
GISS 895059 G-NITRILE PF DISPOSABLE GLOVES BLUE MEDIUM/8 PK100
ANSELL 93-833 MICROFLEX ERGONOMIC P/RF GLOVES L'BLUE SIZE 6.5-7 PK250
TRAFFIGLOV TD01 CN BIODEGRADABLE NITRILE DISPOSABLE GLOVE M BOX100
TEGERA 8180A CHEMICAL PROTECTION GLOVE 10 XL
SKYTEC SKG00725GH TX725 7.5G DISPOSABLE NITRILE GLOVES ORANGE L BX100
ANSELL 93-283 MICROFLEX POWDERFREE NITRILE GLOVES BLUE SIZE 6.5-7 BX50
POLYCO FN100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE L BX100
TEGERA 84301 DISPOSABLE GLOVE 9 L BX200
POLYCO GL201 FINITE NITRILE P'FREE DISPOSABLE GLOVES ORG SIZE M BX100
ANSELL 93-401 NITRILE POWDER/LATEX FREE GLOVES WHT SIZE 6.5-7 PK100