Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 8180A CHEMICAL PROTECTION GLOVE 10 XL
TEGERA 8180A CHEMICAL PROTECTION GLOVE 10 XL
Disposable use gloves Tegera
References
tegera:
8180A-10
rubix:
386A1574
ean:
7340118416885
Technical specifications
Size
10
Main material
PVC
Length
330
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8180A CHEMICAL PROTECTION GLOVE 10 XL
Technical specifications
Attributes
Size
10
Main material
PVC
Length
330
mm
Thickness
0.55
mm
Colour
Blue
Category
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.37
excl. VAT
/
Each
£
4.04
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 93-283 MICROFLEX POWDERFREE NITRILE GLOVES BLUE SIZE 7.5-8 BX50
AURELIA 9789A9 BLACK POWDER FREE NITRILE GLOVES XLARGE BOX OF 50
GISS 895065 G-NITRILE PF DISPOSABLE GLOVES BLACK MEDIUM/8 PK100
ANSELL 93-401 NITRILITE POWDER/LATEX FR GLOVES WHT SIZE 10.5-11 PK100
TRAFFIGLOV TD01 CN BIODEGRADABLE NITRILE DISPOSABLE GLOVE L BOX100
TEGERA 555 DISPOSABLE GLOVE 10 XL BX100
AURELIA 9377B6 BLUE POWDER FREE NITRILE GLOVES SMALL BOX OF 100
AURELIA 97889 IGNITE ORANGE POWDER FREE NITRILE GLOVES XL BOX OF 90
POLYCO GL890 NITRILE P'FREE EXAMINATION GLOVES BLUE SIZE M BX100
ANSELL 93-163 MICROFLEX P/FR TEX FTIP GLOVES L'BLUE SIZE 8.5-9 PK50
ANSELL 92-665 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 9.5-10 PK100
SKYTEC SKG00924BJ TX924 8G DISPOSABLE NITRILE GLOVES BLACK 10/XL BX100
ANSELL 92-605 TOUCHNTUFF POWDERFREE AMIDXS GLOVES GRN SIZE 6.5-7 PK100
KIMTECH 97614 NITRILE XTRA AMBIDEXT GLOVES PURPLE XL 1 BOX OF 50
AURELIA 9789A0 BLACK POWDER FREE NITRILE GLOVES 2XLARGE BOX OF 50