TRAFFIGLOV TG2080 MIG WELDING GAUNTLET AMBER 3233B 6/XS
Traffi Cut B MIG Welding Gauntlet
See technical informationSee documentsReferences
TraffiGlove:TG2080-AM-6
Rubix:411A6391
Manufacturer :TG2080-AM-6


Technical specifications
| Size | 6 |
|---|---|
| Main material | leather |
| Contact heat resistance (EN 407) | 1 °C |
Documents
Product details : TRAFFIGLOV TG2080 MIG WELDING GAUNTLET AMBER 3233B 6/XS
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Main material | leather |
| Contact heat resistance (EN 407) | 1 °C |
| Colour | brown |
| Material | leather, cotton |
Show UNSPSC/ECL@SS
£ 16.95 excl. VAT
/ Each
£ 20.34 incl. VAT
- Usually arrives within 14 working days