Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Welder's glove
TEGERA 11CVA LEATHER GLOVE 10 XL
TEGERA 11CVA LEATHER GLOVE 10 XL
Leather glove TEGERA 11CVA
References
tegera:
11cva-10
rubix:
386A0243
ean:
7340118312637
Technical specifications
Size
10
Thermal performance level (EN 407)
412X4X
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 11CVA LEATHER GLOVE 10 XL
TEGERA® 11CVA, Welding and heat-resistant glove, 0,7-0,9 mm full grain goatskin of top quality, Cat. III, reinforced seams, chrome free, for allround work
Technical specifications
Attributes
Size
10
Thermal performance level (EN 407)
412X4X
Main material
Leather
Contact heat resistance (EN 407)
100
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.02
excl. VAT
/
Each
£
45.62
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
GISS 867732 G-WELD TIG PREMIUM WELDING GAUNTLET GOAT LEATHER SIZE 9
TEGERA 126A LEATHER GLOVE 10 XL
TEGERA 118A LEATHER GLOVE 11 2XL
ANSELL 43-216 ACTIVARMR 3243B KEVLAR LEATHER GAUNTLETS YELLOW SIZE 10
TEGERA 126A LEATHER GLOVE 9 L
TEGERA 19 LEATHER GLOVE 9 L
GISS 867665 G-WELD BLACK WELDING GAUNTLET COW LEATHER 3232X 413X4X S9
TEGERA 585 LEATHER GLOVE 12 3XL
TEGERA 126A LEATHER GLOVE 8 M
TEGERA 130A LEATHER GLOVE 11 2XL
SHOWA 240 ARC FLASH CUT C PROTECTION GLOVES GREY 10/XL
TEGERA 585 LEATHER GLOVE 9 L
TEGERA 134 LEATHER GLOVE 8 M
TEGERA 132A LEATHER GLOVE 9 L
ANSELL 43-216 ACTIVARMR 3243B KEVLAR LEATHER GAUNTLETS YELLOW SIZE 9