GISS 840056 G-WELD TIG WELDING GAUNTLET LEATHER GREY 2112X 41XX4X S9


G-WELD TIG 2 GLOVES

References
giss:840056
rubix:200A3691
ean:3660338056116
Gloves G-WELD TIG (Lambskin leather grain) Size 9
brand logo
brand logo
Technical specifications
Size9
Thermal performance level (EN 407)414X4X
Main materialLeather
See all Specifications

Product details : GISS 840056 G-WELD TIG WELDING GAUNTLET LEATHER GREY 2112X 41XX4X S9


EN388 standard.
Protective gloves in lambskin with thumb insert. Length 35 cm, Kevlar® stitching and 15 cm crust cuff.

Flexible and resistant, they withstand temperatures of up to 100°C (25 s) and protect against convective and radiant heat and molten metal splashes.
Packaging: 12 pairs / Box of 60 pairs.
EN388 :2016 +A1 :2018 2122X / EN407 :2020 414X4X

Strengths

Lamb leather is a fine leather that is very supple and pleasant to wear.

Applications

Argon welding and related techniques. Metal handling. Industrial maintenance.
brand logo

Technical specifications


Attributes
Size9
Thermal performance level (EN 407)414X4X
Main materialLeather
Contact heat resistance (EN 407)100 °C
ColourGrey
MaterialLambskin leather grain
Show UNSPSC/ECL@SS
£ 5.69 excl. VAT
/ Each
£ 6.83 incl. VAT
  • In stock: Next day delivery