FLEXOVIT 66252829244 GEN PURPOSE GRINDING DISC 180X7.0X22.23MM PACK 10
Grinding Disc
See technical informationSee documentsReferences
Flexovit:66252829244
Rubix:80284808

Documents
Product details : FLEXOVIT 66252829244 GEN PURPOSE GRINDING DISC 180X7.0X22.23MM PACK 10
Strengths
•Medium hardness wheel for good grinding performance on steel and inox
Free of iron, sulphur and chlorine so does not contaminate the work piece
Free of iron, sulphur and chlorine so does not contaminate the work piece
Applications
General Purpose
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Thickness | 7 mm |
| Reaming diameter | 22.23 mm |
| Application | general purpose |
Show UNSPSC/ECL@SS
£ 50.99 excl. VAT
/ Each
£ 61.19 incl. VAT
- In stock: Next day delivery
