SAINT GOBAIN 66252829271230 X 7 X 22.2 A24VBF27 LONG LIFE GRINDING DIS
Combination Disc
See technical informationSee documentsReferences
Flexovit:66252829271
Rubix:80090439
Manufacturer :66252829271
EAN:8711479110467

Documents
Product details : SAINT GOBAIN 66252829271230 X 7 X 22.2 A24VBF27 LONG LIFE GRINDING DIS
Combination discs for processing steel and stainless steel. The Industrial Line Long Life is suitable for grinding out weld seams and has a long service life. The discs are iron, sulphur and chlorine free.
Strengths
•Universal use on steel and stainless steel
Good machining
High service life
Good machining
High service life
Applications
Deburring
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 7 mm |
| Reaming diameter | 22.23 mm |
| Application | deburring |
Show UNSPSC/ECL@SS
£ 9.43 excl. VAT
/ Each
£ 11.32 incl. VAT
- Delivery usually within ( 10 ) days
