References
Bahco:3917-115-7S-U
Rubix:401A7567
Manufacturer :3917-115-7S-U
EAN:7314150455249



Product details : BAHCO 3917-115-7S-U DIAM-DISC 115 UNIVERSAL
Suitable for dry or wet cutting
In accordance with EN13236
3916- Universal Extra quality:
10mm continuous diamond rim
For universal cutting of general building materials and stone.
Long product life
Hot pressed diamond segment
3917- Universal quality:
7mm sintered diamond segments
For use on concrete slabs and general purpose building materials
In accordance with EN13236
3916- Universal Extra quality:
10mm continuous diamond rim
For universal cutting of general building materials and stone.
Long product life
Hot pressed diamond segment
3917- Universal quality:
7mm sintered diamond segments
For use on concrete slabs and general purpose building materials
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 2 mm |
| Reaming diameter | 22.23 mm |
Show UNSPSC/ECL@SS
£ 8.40 excl. VAT
/ Each
£ 10.08 incl. VAT
- Delivery usually within ( 14 ) days
