Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31110250 MOUNTED POINT ZY W163 6 X 13 X 3 MM ADW 100 M5V STEEL
PFERD 31110250 MOUNTED POINT ZY W163 6 X 13 X 3 MM ADW 100 M5V STEEL
Grinding pin ZY 0613 3 ADW 100 M5V
References
pferd tools:
31110250
rubix:
228A8011
ean:
4007220095133
Technical specifications
Diameter
6
mm
Grain
100
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31110250 MOUNTED POINT ZY W163 6 X 13 X 3 MM ADW 100 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
6
mm
Grain
100
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.22
excl. VAT
/
Each
£
2.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Pencil grinding wheel Flexovit 07660738859
PFERD 32105254 MOUNTED POINT SP 8 X 16 X 6 MM ADW 46 M5V STEEL
PFERD 31107256 MOUNTED POINT ZY W153 5 X 10 X 3 MM ADW 60 M5V STEEL
PFERD 31110378 MTD.POINT ZY 0613 3 CN 80 F10V ALU
PFERD 31126256 MOUNTED POINT ZY W195 16 X 20 X 6 MM ADW 60 M5V STEEL
PFERD 31103270 MOUNTED POINT ZY W144 3X6X3MM AR 100 O5V STEEL EDGE
PFERD 31407256 MOUNTED POINT WR 20 X 25 X 6 MM ADW 60 M5V STEEL
PFERD 31704530 MOUNTED POINT KU 6 X 3 MM AWCO 60 J5V TOUGH
PFERD 31403276 MOUNTED POINT WR 5 X 10 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31332272 MOUNTED POINT ZY W242 50X25X6MM AR 24 O5V STEEL EDGE
MASTER ABRASIVES MOUNTED POINTS A11 22 X 50 X 6MM 24G BLUE 01033751
PFERD 31130273 MOUNTED POINT ZY W204 20X20X6MM AR 30 O5V STEEL EDGE
PFERD 31137254 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 46 M5V STEEL
PFERD 31104270 MOUNTED POINT ZY 4 X 8 X 6 MM AR 100 O5V STEEL EDG
PFERD 31330612 MOUNTED POINT ZY 40 X 20 X 6 MM AN 24 N5B INOX EDGE