Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31126256 MOUNTED POINT ZY W195 16 X 20 X 6 MM ADW 60 M5V STEEL
PFERD 31126256 MOUNTED POINT ZY W195 16 X 20 X 6 MM ADW 60 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31126256
rubix:
228A8085
ean:
4007220096468
Technical specifications
Diameter
16
mm
Grain
60
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31126256 MOUNTED POINT ZY W195 16 X 20 X 6 MM ADW 60 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
16
mm
Grain
60
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.59
excl. VAT
/
Each
£
3.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31327254 MOUNTED POINT ZY W228 32 X 20 X 6 MM ADW 46 M5V STEEL
PFERD 31704530 MOUNTED POINT KU 6 X 3 MM AWCO 60 J5V TOUGH
PFERD 31707276 MOUNTED POINT KU 16 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31107270 MOUNTED POINT ZY W153 5X10X3MM AR 100 O5V STEEL EDG
PFERD 32209278 MOUNTED POINT KE 10 X 25 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31103250 MOUNTED POINT ZY W144 3 X 6 X 3 MM ADW 100 M5V STEEL
PFERD 31131273 MOUNTED POINT ZY W205 20X25X6MM AR 30 O5V STEEL EDGE
PFERD 32111273 MOUNTED POINT SP 20 X 50 X 6 M AR 30 O5V STEEL EDGE
ROEBUCK GHA11006COAR MOUNTED POINT A11 COARSE
PFERD 31709273 MOUNTED POINT KU 25 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31102250 MOUNTED POINT ZY W144 3 X 6 X 6 MM ADW 100 M5V STEEL
ROEBUCK GHW17503PKM MOUNTED POINT W175 MEDIUM
PFERD 31317254 MOUNTED POINT ZY W201 20 X 6 X 6 MM ADW 46 M5V STEEL
PFERD 32901276 MOUNTED POINT TO 20 X 16 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31326252 MOUNTED POINT ZY 32 X 16 X 6 MM ADW 24 M5V STEEL