Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31130273 MOUNTED POINT ZY W204 20X20X6MM AR 30 O5V STEEL EDGE
PFERD 31130273 MOUNTED POINT ZY W204 20X20X6MM AR 30 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31130273
rubix:
228A8109
ean:
4007220096901
Technical specifications
Diameter
20
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31130273 MOUNTED POINT ZY W204 20X20X6MM AR 30 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
20
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.78
excl. VAT
/
Each
£
3.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41289408 POLIFLEX MARBLING TOOL ZY 50 X 40 X M8 CN P80 PUR
PFERD 31317274 MOUNTED POINT ZY W201 20X6X6MM AR 46 O5V STEEL EDGE
DREMEL 2.615.099.7JA 997 GRINDING STONE 3.4MM 3 PIECE SET
PFERD 32212276 MOUNTED POINT KE 20 X 40 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31317254 MOUNTED POINT ZY W201 20 X 6 X 6 MM ADW 46 M5V STEEL
PFERD 31116254 MOUNTED POINT ZY W176 10 X 13 X 3 MMADW 46 M5V STEEL
PFERD 32104276 MOUNTED POINT SP 5 X 10 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31134743 MOUNTED POINT ZY W220 25 X 25 X 6 MM ADW 30 L6B INOX
PFERD 31188272 MOUNTED POINT ZY W238 40X40X8MM AR 24 O5V STEEL EDGE
PFERD 31122274 MOUNTED POINT ZY W185 13X13X3MM AR 46 O5V STEEL EDGE
PFERD 31131256 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 60 M5V STEEL
PFERD 31105135 MOUNTED POINT ZY 4 X 8 X 3 MM AWCO 60 J5V TOUGH
PFERD 32107338 MOUNTED POINT SP 13 X 20 X 6 MM AWCO 60 J5V TOUGH
PFERD 31139276 MOUNTED POINT ZY 6 X 25 X 6 MM AR 60 O5V STEEL EDGE
PFERD 32210338 MOUNTED POINT KE 16 X 45 X 6 MM AWCO 60 J5V TOUGH