Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31330612 MOUNTED POINT ZY 40 X 20 X 6 MM AN 24 N5B INOX EDGE
PFERD 31330612 MOUNTED POINT ZY 40 X 20 X 6 MM AN 24 N5B INOX EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31330612
rubix:
228A8243
ean:
4007220100110
Technical specifications
Diameter
40
mm
Grain
24
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31330612 MOUNTED POINT ZY 40 X 20 X 6 MM AN 24 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Grinding pin ZY 4020 6 AN 24 N 5B
Technical specifications
Attributes
Diameter
40
mm
Grain
24
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.63
excl. VAT
/
Each
£
4.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31110145 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 100 J5V TOUGH
PFERD 31126253 MOUNTED POINT ZY W195 16 X 20 X 6 MM ADW 30 M5V STEEL
PFERD 31113254 MOUNTED POINT ZY 8 X 16 X 6 MM ADW 46 M5V STEEL
PFERD 31129253 MOUNTED POINT ZY W197 16 X 50 X 6 MM ADW 30 M5V STEEL
PFERD 31704276 MOUNTED POINT KU 5 X 3 MM AR 60 O5V STEEL EDGE
ROEBUCK 868125 MOUNTED POINT KU-SPHERICAL P100 5 X 3MM
PFERD 31130273 MOUNTED POINT ZY W204 20X20X6MM AR 30 O5V STEEL EDGE
PFERD 31330408 MTD.POINT ZY 4020 6 CN 80 F10V ALU
PFERD 32111253 MOUNTED POINT SP 20 X 50 X 6 MM ADW 30 M5V STEEL
PFERD 31138036 MOUNTED POINT ZY 40 X 20 X 6 MM AWCO 46 J5V TOUGH
PFERD 31139276 MOUNTED POINT ZY 6 X 25 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31703276 MOUNTED POINT KU 5 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31136336 MOUNTED POINT ZY W230 32 X 32 X 6 MM AWCO 46 J5V TOUGH
ROEBUCK GHW16003PKM MOUNTED POINT W160 MEDIUM
PFERD 31328613 MOUNTED POINT ZY W236 40X10X6MM AN 30 N5B INOX EDGE