PFERD 32208256 MOUNTED POINT KE 20 X 32 X 6 MM ADW 60 M5V STEEL
Grinding pins Ke 2032 6 Adw 60 M 5V
See technical informationReferences
Pferd Tools:KE 2032 6 ADW 60 M5V STEEL
Rubix:228A8385
Manufacturer :32208256
EAN:4007220660294

Product details : PFERD 32208256 MOUNTED POINT KE 20 X 32 X 6 MM ADW 60 M5V STEEL
The conical shape with radius end KE is designed for a comfortable working position during surface grinding and grinding of chamfers.
Grinding pins Ke 2032 6 Adw 60 M 5V
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
- Usually arrives within 14 working days
