PFERD 31330252 MOUNTED POINT ZY 40 X 20 X 6 MM ADW 24 M5V STEEL


Shaft-mounted grinding wheel ZY 4020 6 ADW 24 M 5 V

References
pferd tools:31330252
rubix:228A8238
ean:4007220100028
PFERD Mounted point ZY 4020 6 ADW 24 M 5 V
brand logo
brand logo
brand logo
Technical specifications
Diameter40 mm
Grain24
Rod diameter6 mm
See all Specifications

Product details : PFERD 31330252 MOUNTED POINT ZY 40 X 20 X 6 MM ADW 24 M5V STEEL


The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces

Strengths

High removal efficiency and reduced grinding times that allow for a reduction in labour costs. M hardness is ranked among the binders providing a great ease of grinding. High geometric stability, constant quality and severe dimensional tolerances.

Applications

Machining of steel surface states.
brand logo
brand logo

Technical specifications


Attributes
Diameter40 mm
Grain24
Rod diameter6 mm
Length20 mm
Show UNSPSC/ECL@SS
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
  • Usually arrives within 14 working days