PFERD 31407256 MOUNTED POINT WR 20 X 25 X 6 MM ADW 60 M5V STEEL
Mounted points Wr 2025 6 Adw 60 M 5V
See technical informationReferences
Pferd Tools:WR 2025 6 ADW 60 M5V STEEL
Rubix:228A8276
Manufacturer :31407256
EAN:4007220660126

Product details : PFERD 31407256 MOUNTED POINT WR 20 X 25 X 6 MM ADW 60 M5V STEEL
The cylindrical shape with radius end WR is suitable for a variety of deburring and grinding jobs.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Mounted points Wr 2025 6 Adw 60 M 5V
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 3.38 excl. VAT
/ Each
£ 4.06 incl. VAT
- Usually arrives within 14 working days
