Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31125254 MOUNTED POINT ZY W187 13 X 25 X 6 MM ADW 46 M5V STEEL
PFERD 31125254 MOUNTED POINT ZY W187 13 X 25 X 6 MM ADW 46 M5V STEEL
Mount.wheel cylindrical shape ZY 13x25mm
References
pferd tools:
31125254
rubix:
228A8076
ean:
4007220096345
Technical specifications
Diameter
13
mm
Grain
Other
Rod diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 31125254 MOUNTED POINT ZY W187 13 X 25 X 6 MM ADW 46 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
13
mm
Grain
Other
Rod diameter
6
mm
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.76
excl. VAT
/
Each
£
3.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31131276 MOUNTED POINT ZY W205 20X25X6MM AR 60 O5V STEEL EDGE
PFERD 32210258 MOUNTED POINT KE 16 X 45 X 6 MM ADW 80 M5V STEEL
MOUNTED POINT 6MM SHK BAUXILITE VITRIFIED A2-21A 603 R7V A2-A602QV
PFERD 31105256 MOUNTED POINT ZY 4 X 8 X 3 MM ADW 60 M5V STEEL
PFERD 31133613 MOUNTED POINT ZY W207 20X40X6MM AN 30 N5B INOX EDGE
PFERD 31314278 MOUNTED POINT ZY 16 X 4 X 3 MM AR 80 O5V STEEL EDGE
ROEBUCK GHB05203PKM MOUNTED POINT B52 MEDIUM
PFERD 31327274 MOUNTED POINT ZY W228 32X20X6MM AR 46 O5V STEEL EDGE
PFERD 31404270 MOUNTED POINT WR 5 X 10 X 3 MM AR 100 O5V STEEL EDG
PFERD 31704276 MOUNTED POINT KU 5 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31138036 MOUNTED POINT ZY 40 X 20 X 6 MM AWCO 46 J5V TOUGH
PFERD 32107340 MOUNTED POINT SP 13 X 20 X 6 MM AWCO 80 J5V TOUGH
PFERD 31135253 MOUNTED POINT ZY 25 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 31113278 MOUNTED POINT ZY 8 X 16 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31136272 MOUNTED POINT ZY W230 32X32X6MM AR 24 O5V STEEL EDGE