PFERD 31705335 MOUNTED POINT KU 8 X 3 MM AWCO 46 J5V TOUGH
Grinding pins Ku 08 3 Awco 46 J 5V
See technical informationReferences
Pferd Tools:31705335
Rubix:228A8293
EAN:4007220898680




Product details : PFERD 31705335 MOUNTED POINT KU 8 X 3 MM AWCO 46 J5V TOUGH
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Grinding pins Ku 08 3 Awco 46 J 5V
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 3.24 excl. VAT
/ Each
£ 3.89 incl. VAT
- Usually arrives within 14 working days
