Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
NORTON MNTPOINT A5 A60-TVM 66253055094
NORTON MNTPOINT A5 A60-TVM 66253055094
Wheel on stem shape A range 86A
References
norton:
66253055094
rubix:
154A3445
ean:
3157625794979
Technical specifications
Diameter
20
mm
Grain
60
Product details
Technical specifications
Product details : NORTON MNTPOINT A5 A60-TVM 66253055094
On hard steels and sensitive to heating.
Strengths
Strong cutting power. Cold cut. Versatile and economical.
Applications
On hard steels and sensitive to heating.
Technical specifications
Attributes
Diameter
20
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.32
excl. VAT
/
Each
£
5.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32209614 MOUNTED POINT KE 10 X 25 X 6 MM AN 46 N5B INOX EDGE
PFERD 31127330 MOUNTED POINT ZY 16 X 32 X 6 MM AWCO 30 J5V TOUGH
PFERD 31120278 MOUNTED POINT ZY W179 10X32X6MM AR 80 O5V STEEL EDGE
PFERD 31705340 MOUNTED POINT KU 8 X 3 MM AWCO 80 J5V TOUGH
PFERD 31118336 MOUNTED POINT ZY W177 10 X 20 X 6 MM AWCO 46 J5V TOUGH
PFERD 31405278 MOUNTED POINT WR 8 X 16 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31104270 MOUNTED POINT ZY 4 X 8 X 6 MM AR 100 O5V STEEL EDG
PFERD 31103250 MOUNTED POINT ZY W144 3 X 6 X 3 MM ADW 100 M5V STEEL
PFERD 31109276 MOUNTED POINT ZY W163 6X13X6MM AR 60 O5V STEEL EDGE
PFERD 31110270 MOUNTED POINT ZY W163 6X13X3MM AR 100 O5V STEEL EDG
PFERD 31106230 MOUNTED POINT ZY W153 5 X 10 X 6 MM AWCO 100 J5V TOUGH
ROEBUCK GHB13503PKM MOUNTED POINT B135 MEDIUM
66253055223 W179 10X32MM 86A 60 OVS - 3MM SHANK
PFERD 31708276 MOUNTED POINT KU 20 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31121254 MOUNTED POINT ZY W185 13 X 13 X 6 MM ADW 46 M5V STEEL