PFERD 31140276 MOUNTED POINT ZY 6 X 25 X 3 MM AR 60 O5V STEEL EDGE
Grinding pins Zy 0625 3 Ar 60 O V
See technical informationReferences
Pferd Tools:ZY 0625 3 AR 60 O5V STEEL EDGE
Rubix:228A8167
Manufacturer :31140276
EAN:4007220534656



Product details : PFERD 31140276 MOUNTED POINT ZY 6 X 25 X 3 MM AR 60 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 0625 3 Ar 60 O V
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 2.47 excl. VAT
/ Each
£ 2.96 incl. VAT
- Usually arrives within 14 working days
