PFERD 31314278 MOUNTED POINT ZY 16 X 4 X 3 MM AR 80 O5V STEEL EDGE
Grinding pins Zy 1604 3 Ar 80 O 5V
See technical informationReferences
Pferd Tools:ZY 1604 3 AR 80 O 5V STEEL EDGE
Rubix:228A8196
Manufacturer :31314278
EAN:4007220098981

Product details : PFERD 31314278 MOUNTED POINT ZY 16 X 4 X 3 MM AR 80 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 1604 3 Ar 80 O 5V
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 2.26 excl. VAT
/ Each
£ 2.71 incl. VAT
- Usually arrives within 14 working days
