PFERD 31129273 MOUNTED POINT ZY W197 16X50X6MM AR 30 O5V STEEL EDGE
Grinding pins Zy 1650 6 Ar 30 O 5V
See technical informationReferences
Pferd Tools:ZY 1650 6 AR 30 O5V STEEL EDGE
Rubix:228A8105
Manufacturer :31129273
EAN:4007220096840




Product details : PFERD 31129273 MOUNTED POINT ZY W197 16X50X6MM AR 30 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 1650 6 Ar 30 O 5V
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 4.33 excl. VAT
/ Each
£ 5.20 incl. VAT
- Usually arrives within 14 working days
