PFERD 31702260 MOUNTED POINT KU 3 X 3 MM AWCO 60 J5V TOUGH
Grinding pins Ku 03 3 Awco 60 J 5V
See technical informationReferences
Pferd Tools:31702260
Rubix:228A8281
EAN:4007220898659

Product details : PFERD 31702260 MOUNTED POINT KU 3 X 3 MM AWCO 60 J5V TOUGH
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Grinding pins Ku 03 3 Awco 60 J 5V
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
- Usually arrives within 14 working days
