PFERD 31375274 MOUNTED POINT ZY W235 40X6X6MM AR 46 O5V STEEL EDGE
Mounted points Zy 4006 6 Ar 46 O 5V
See technical informationReferences
Pferd Tools:ZY 4006 6 AR 46 O5V STEEL EDGE
Rubix:228A8257
Manufacturer :31375274
EAN:4007220100462

Product details : PFERD 31375274 MOUNTED POINT ZY W235 40X6X6MM AR 46 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Mounted points Zy 4006 6 Ar 46 O 5V
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
- Usually arrives within 14 working days
