PFERD 31110138 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 60 J5V TOUGH


Cylindrical Shape Mounted Point

References
pferd tools:ZY 0613 3 AWCO 60 J 5 V
rubix:228A8008
ean:4007220802175
brand logo
brand logo
Technical specifications
Diameter6 mm
Grain60
See all Specifications

Product details : PFERD 31110138 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 60 J5V TOUGH


The cylindrical shape ZY is ideal for grinding bores, radii and contours.

Applications

Grouting;Grinding out;Leveling;Deburring;Surface work;Work on edges (chamfering, rounding);Work on edges;Fine finishing;Weld dressing

Technical specifications


Attributes
Diameter6 mm
Grain60
ApplicationGrouting;Grinding Out;Leveling;Deburring;Surface Work;Work on Edges (Chamfering, Rounding);Work on Edges;Fine finishing;Weld Dressing
Length13 mm
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
  • Usually arrives within 14 working days