PFERD 31136252 MOUNTED POINT ZY W230 32 X 32 X 6 MM ADW 24 M5V STEEL


Grinding wheels on rod ZY 3232 6 ADW 24 M 5 V

References
pferd tools:31136252
rubix:228A8146
ean:4007220097595
PFERD Mounted point ZY 3232 6 ADW 24 M 5 V
brand logo
Technical specifications
Diameter32 mm
Grain24
Rod diameter6 mm
See all Specifications

Product details : PFERD 31136252 MOUNTED POINT ZY W230 32 X 32 X 6 MM ADW 24 M5V STEEL


The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces

Strengths

High removal efficiency and reduced grinding times that allow for a reduction in labour costs. The hardness M is ranked among the binders providing a great ease of grinding. High geometric stability, constant quality and severe dimensional tolerances.

Applications

Machining of steel surface states.

Technical specifications


Attributes
Diameter32 mm
Grain24
Rod diameter6 mm
Length32 mm
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
  • Usually arrives within 14 working days