Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31321614 MOUNTED POINT ZY W216 25X6X6MM 6 AN 46 N5B INOX EDGE
PFERD 31321614 MOUNTED POINT ZY W216 25X6X6MM 6 AN 46 N5B INOX EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31321614
rubix:
228A8210
ean:
4007220346969
Technical specifications
Diameter
25
mm
Grain
Other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31321614 MOUNTED POINT ZY W216 25X6X6MM 6 AN 46 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
25
mm
Grain
Other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.64
excl. VAT
/
Each
£
3.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31317274 MOUNTED POINT ZY W201 20X6X6MM AR 46 O5V STEEL EDGE
PFERD 31405278 MOUNTED POINT WR 8 X 16 X 6 MM AR 80 O5V STEEL EDGE
DREMEL 2.615.099.7JA 997 GRINDING STONE 3.4MM 3 PIECE SET
PFERD 32209254 MOUNTED POINT KE 10 X 25 X 6 MM ADW 46 M5V STEEL
PFERD 31125274 MOUNTED POINT ZY W187 13X25X6MM AR 46 O5V STEEL EDGE
ROEBUCK 868133 MOUNTED POINT KE-CONICAL P46 16 X 45 X 6 MM
PFERD 32214273 MOUNTED POINT KE 25 X 70 X 6 MM AR 30 O5V STEEL EDGE
PFERD 32106274 MOUNTED POINT SP 8 X 16 X 3 MM AR 46 O5V STEEL EDGE
PFERD 32211256 MOUNTED POINT KE 25 X 45 X 6 MM ADW 60 M5V STEEL
PFERD 31134130 MOUNTED POINT ZY W220 25 X 25 X 6 MM AWCO 30 J5V TOUGH
PFERD 31126253 MOUNTED POINT ZY W195 16 X 20 X 6 MM ADW 30 M5V STEEL
PFERD 32104545 MOUNTED POINT SP 6 X 13 X 3 MM AWCO 100 J5V TOUGH
PFERD 32206276 MOUNTED POINT KE 25 X 25 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31310276 MOUNTED POINT ZY W182 13X3X6MM AR 60 O5V STEEL EDGE
NORTON MNTPOINTA12 A60-TVM 66253055096