SPARTEX VST2D8X40EFA2-THREADED STUDS 2D A2 8X40
Grub screws, ˜ 2d threaded end
See technical informationReferences
Spartex:VST2D8X40EFA2
Rubix:264A9798
Manufacturer :083528 40
EAN:4043377055323


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VST2D8X40EFA2-THREADED STUDS 2D A2 8X40
Studs metal end ≈ 2d A2 8X40 DIN 835
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 835 |
| Type of imprint | no imprint |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 153.92 excl. VAT
/ 200 pieces
£ 184.70 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
40 mm