SPARTEX HEX SKT SET SCR W/CONE POINT A4 4X4 SW2 402744 4
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT4X4EFA4
Rubix:268A8821
Manufacturer :402744 4
EAN:4043377072177


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A4 4X4 SW2 402744 4
Hexagon socket set screws with cone point A4 4X4 sw2
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ 500 pieces
£ 8.64 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
4 mm