SPARTEX HEX SKT SET SCR W/DOG POINT A4 10X35 SW54029410 35
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC10X35EFA4
Rubix:265A4560
Manufacturer :4029410 35
EAN:4043377076335


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 10X35 SW54029410 35
Hexagon socket set screws with dog point A4 10X35 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 22.33 excl. VAT
/ 100 pieces
£ 26.80 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
35 mm