SPARTEX HEX SKT SET SCR W/DOG POINT A2 4X18 SW2402924 18
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC4X18EFA2
Rubix:265A4615
Manufacturer :402924 18
EAN:4043377356635


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 4X18 SW2402924 18
Hexagon socket set screws with dog point A2 4X18 sw2
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 5.95 excl. VAT
/ 500 pieces
£ 7.14 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
18 mm