SPARTEX HEX SKT SET SCR W/DOG POINT A2 12X50 SW6 4029212 50
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC12X50EFA2
Rubix:268A8182
Manufacturer :4029212 50
EAN:4043377075086


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 12X50 SW6 4029212 50
Hexagon socket set screws with dog point A2 12X50 sw6
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 26.77 excl. VAT
/ 100 pieces
£ 32.12 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
50 mm