SPARTEX HEX SKT SET SCR W/DOG POINT A4 12X70 SW6 4029412 70
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC12X70EFA4
Rubix:268A8189
Manufacturer :4029412 70
EAN:4043377076496


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 12X70 SW6 4029412 70
Hexagon socket set screws with dog point A4 12X70 sw6
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 916 / iso 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 42.89 excl. VAT
/ 50 pieces
£ 51.46 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
70 mm