SPARTEX SLOTTED SET SCR W/FLAT POINT A4 5X6055145 6
Slotted socket head cap screws
See technical informationReferences
Spartex:VSTFP5X6EFA4
Rubix:265A4482
Manufacturer :055145 6
EAN:4043377042347


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED SET SCR W/FLAT POINT A4 5X6055145 6
Slotted set screws with flat point A4 5X6 DIN 551
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 551 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 23.22 excl. VAT
/ 200 pieces
£ 27.86 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
6 mm