SPARTEX HEX SKT SET SCR W/DOG POINT A4 16X14 SW8 4029416 14
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC16X14EFA4
Rubix:268A8199
Manufacturer :4029416 14
EAN:4043377356888


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 16X14 SW8 4029416 14
Hexagon socket set screws with dog point A4 16X14 sw8
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 18.60 excl. VAT
/ 50 pieces
£ 22.32 incl. VAT
- Usually arrives within 14 working days
Threading diameter
16 mm
Length
14 mm