SPARTEX HEX SKT SET SCR W/DOG POINT A2 5X40 SW2.5 402825 40
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT5X40EFA2
Rubix:268A9180
Manufacturer :402825 40
EAN:4043377073532


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 5X40 SW2.5 402825 40
Hexagon socket set screws with dog point A2 5X40 sw2,5
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 915 / ISO 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 13.42 excl. VAT
/ 200 pieces
£ 16.10 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
40 mm